MS2-KIT - FLUKE NETWORKS - 2772451 - | Anixter
MS2-KIT | FLUKE NETWORKS

FLUKE NETWORKS | MS2-KIT | MicroScanner2 Voice/Data/Video Cable Verifier Professional Kit

  • Manufacturer # MS2-KIT | 2772451
  • Anixter #348861
Type: BASIC TESTERS
Description

Next generation MicroScanner streamlines voice/data/ video cable and service testing. The user interface makes testing fast, easy, and crystal clear. Everything cable technicians need to know, including available services (10/100/1000 Ethernet, POTS, P oE voltage), cable length, wiremap, cable ID, and distance to fault all are displayed on one oversized backlit screen. Replace multiple tools by testing all RJ-11, RJ-45, and coax (F) media with no adapters. Built-in IntelliTone digital and analog toni ng precisely locates virtually any cable or wire pair - even on active networks. Ergonomic design features sleek rubber over mold to enhance grip and ruggedness. Includes carry case.

Specifications
  • Test connectors: Twisted-pair: UTP, FTP, SSTP 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs; Coax: F-connector for 75 O, 50 O, 93 O cables
  • Cable Tests: Length (460 m or 1500 ft. with resolution to 0.3 m or 1 ft.), wirem ap to TIA-568A/B standards, remote ID locators; displays results on one screen
  • Battery type: 2 AA (NEDA 15A, IEC LR6) alkaline batteries
  • Battery life: 20 hours of typical use
  • Other compatible battery types: 2 AA photo lithium, NIMH, NICAD
  • Dimensions: in x 6.4" x 1.4 in (7.6 cm x 16.3 cm x 3.6 cm)
  • Weight: 0.8 lbs. (363 grams)
  • Display: Monochrome liquid crystal display (LCD) with backlight
  • Calibration: User-configurable NVP for twisted pair and coax; determines actual NVP with known length of cabl
  • Operating Temperature: 32 F to 113 F (0 oC to 45 oC)
  • Storage Temperature: -4 F to +140 F (-20 oC to +60 oC)
  • Safety: EN 61010-1 2nd Edition
  • EMC: EN 61326-1
  • Agency certifications: N10140 C-Tick EMC standard; FCC Part 15 Class A; CE European Unionrectives Pollution Degree 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items