N505AUTMCSTSD - NASCOM - Overhead Door | Anixter
N505AUTMCSTSD | NASCOM

NASCOM | N505AUTMCSTSD | Overhead Door Switch/Magnet Set, 3" Rail Mount, SPDT, 30 Volt DC, 0.2 Ampere, 3" Length x 1.25" Width x 0.5" Height, 24" Armored Cable, Anodized Aluminum, Silver

  • Manufacturer # N505AUTMCSTSD
  • Anixter #773799
Sales Category: ELECTRIC SYSTEM CONTROLLER
Features
  • No Dead Spot Technology
  • Quick Switch Install Less than 60 Seconds
  • Universal Mount
  • Flip the Switch Gap is Not Impacted by Cable Direction
  • 24 Inch Stainless Steel Armored Cable Lead Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items