NDI-50022-A3 - BOSCH SECURITY SYSTEMS - | Anixter
NDI-50022-A3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDI-50022-A3 | Vandal-resistant IP Dome Camera, Outdoor, HD surveillance Automatic Varifocal 3 to 10 mm f13 lens; IP66; IK10; IDNR ; day/night; H264 quad-streaming; cloud services; motion/tamper/audio detection; 1080p; infrared

  • Manufacturer # NDI-50022-A3
  • Anixter #660711
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Features
  • 1080p resolution for sharp images
  • Easy to install with auto zoom/focus lens, wizard and pre-configured modes
  • Fully configurable quad streaming
  • Regions of interest and E-PTZ
  • IR version with 15 m (50 ft) viewing distance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items