NHT-8000-F07QS - BOSCH SECURITY SYSTEMS - IP | Anixter
NHT-8000-F07QS | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NHT-8000-F07QS | IP Camera, Thermal Imaging, H.264/MJPEG, 7.5 MM Lens, 320 x 240 Resolution QVGA at 9 FPS, 24 Volt AC, 50/60 Hz, 34 Watt, Aluminum Case, Silicone Gasket, White

  • Manufacturer # NHT-8000-F07QS
  • Anixter #837317
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Long Detection Range
  • Integrated Intelligent Video Analytics
  • High Access Security for Data Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items