NHT-8001-F17VF - BOSCH SECURITY SYSTEMS - | Anixter
NHT-8001-F17VF | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NHT-8001-F17VF | Thermal IP Camera, VGA, H.264 Stream, 640 x 480 Resolution at 30 FPS, 16.7 MM Lens, 24 Volt AC, 30 Hertz, 34 Watt

  • Manufacturer # NHT-8001-F17VF
  • Anixter #824818
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Integrated Intelligent Video Analytics
  • High Access Security for Data Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items