NS3500-28T-4S - INTERLOGIX - Gigabit Network | Anixter
NS3500-28T-4S | INTERLOGIX

INTERLOGIX | NS3500-28T-4S | Gigabit Network Switch, 28-Port, 10/100/1000 Mbps Port, 10 Kilobyte Frame, 100 to 240 Volt AC, 50/60 Hertz, 21.4 Watt, With 4 Gigabit SFP Slot

  • Manufacturer # NS3500-28T-4S
  • Anixter #750910
Features
  • This Enterprise Class Network Switch Provides 28 Gigabit Ethernet Ports with 4 Shared 100/1000 Mbps SFP Slot
  • This Switch Provides a High-Performance Switch Architecture and Non-Blocking Switch Fabric Capable of Wire-Speed Throughput as High as 56 Gbps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items