NS3550-8T-2S | INTERLOGIX

INTERLOGIX | NS3550-8T-2S | Gigabit Network Switch, Managed, 2-Port, 10/100/100 Mbps Port, 9 Kilobyte Frame, 14.8 at 64 Byte Throughput, 12 to 48 Volt DC/24 Volt AC, IP30, Metal Enclosure

  • Manufacturer # NS3550-8T-2S
  • Anixter #795535
Design Features: MANAGEABLE
Device Technology: 100/1000BASE-X
No Exp Modules/Slots: 5-8
Number of Ports: 1-4
Type of Device: STANDALONE SWITCH
Description

The IFS Industrial Gigabit Managed Switches by Interlogix are fully managed Layer 2 switches providing an industrial hardened design. This design provides for operational recovery in the event of a network or power system failure.

The IFS NS3550-8T-2S is an Industrial Gigabit Managed Switch equipped with eight 10/100/1000Mbps RJ45 ports and two 100/1000Mbps SFP (fiber) uplink ports.

The IFS NS3550-2T-8S is an Industrial Gigabit Fiber Managed Switch equipped with eight 100/1000Mbps SFP (fiber) ports and two 10/100/1000Mbps RJ45 ports.

Features
  • Industrial Gigabit Managed Switches by Interlogix are Fully Managed Layer 2 Switches Providing an Industrial Hardened Design
  • This Design Provides for Operational Recovery in the Event of a Network or Power System Failure
  • Layer 2 Managed Switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items