NVR16POE12T - NORTHERN VIDEO - Network Video | Anixter
NVR16POE12T | NORTHERN VIDEO

NORTHERN VIDEO | NVR16POE12T | Network Video Recorder, Rack Mount, Real Time, 1U, 16-Channel Input, PoE, 1080p Resolution, H.264, NTSC/PAL Frame, 160/80 Mbps In/Out Bandwidth, 110 to 220 Volt AC, 200 Watt, 12 TB

  • Manufacturer # NVR16POE12T
  • Anixter #695864
Audio: YES
Capacity: 16 CHANNEL
Mount Type: RACK
Storage Capacity: 12 TERABYTES
Type: NVR
Description

This part is discontinued by supplier. Please use Anixter# NTH-NVR16POE12T for suggested replacement.

Must be a reseller to purchase this product.

Features
  • Real-Time 30FPS/Ch Recording at 1080P
  • Up to 6MP Recording
  • H.264 Recording Compression
  • Full Mobile Apps for IPhone, IPad and Android
  • Built-In Motion Detection/Privacy Mask
  • Free CMS Software
  • Free Streaming Server Software
  • Supports P2P Operation
  • Intd 50W/120W/200W PoE Switch
  • Included Mouse and IR Remote
  • Dual USBS for Copying Video and Mouse Control
  • Simultaneous HDMI and VGA Video Outputs
  • Up to 16 Channel Synchronous Playback
  • Accepts ONVIF/PSIA Protocols
  • Rack Mount Hardware Included
  • PAL/NTSC table
  • Built-In Audio and Alarm
  • Supports 2-Way Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items