NW7E/M - COMNET COMMUNICATION NETWORKS - | Anixter
NW7E/M | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | NW7E/M | Wireless Ethernet Device, Individual Hardened Mini Single Radio, 20/40 Megahertz Bandwidth, 42 to 57 Volt DC, 8 Watt, With Pole Mounting Assembly

  • Manufacturer # NW7E/M
  • Anixter #733023
Type: COMMUNICATOR ACCESSORIES
Description

This part has been discontinued by the supplier. Use NW1 GEN3 as a suggested replacement. Must be a reseller to purchase this product.

Features
  • High Throughput
  • Environmentally Hardened -40 to +70 Degree C
  • Meets Class Ip67 Dust and Water Immersion Protection Standards
  • Secure Transmission: Wpa2 Aes or Tkip Encryption
  • Comnet Antenna Alignment Feature Eases Installation and Setup
  • RF Spectrum Suy Tools
  • Antenna Alignment Tools
  • LED Array Displays Unit Operational Status Along with Received Signal Strength
  • Lifetime Warranty
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items