OVRHDVCM6U - COMMSCOPE ENTERPRISE SOLUTIONS | Anixter
OVRHDVCM6U | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | OVRHDVCM6U | Mini Vertical Cable Management, 6U, For Overhead Patch Panel Rack, Black

  • Manufacturer # OVRHDVCM6U | 760169607
  • Anixter #492527
Color: BLACK
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 6U
Seismic Rating: NO
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items