P056-006-10A - TRIPP LITE - Standard UK | Anixter
P056-006-10A | TRIPP LITE

TRIPP LITE | P056-006-10A | Standard UK Computer Power Cord, 10A (IEC-320-C13 to BS-1363 UK Plug), 6 ft.

  • Manufacturer # P056-006-10A
  • Anixter #812547
Description

The P056-006-10A Standard UK Computer Power Cord features a C13 plug on one end and a BS-1363 UK plug on the other, allowing you to connect your computer or peripheral to any grounded AC power outlet in the United Kingdom and many current and former Br itish Overseas Territories. Simply connect the C13 plug to a device and the BS-1363 plug to a UPS, PDU or AC wall outlet. Take the heavy-duty P056-006-10A with you on a trip abroad or replace an old or lost power cord. This six-foot 250V/10A cord featu res H05VV-F 3G 1.0mm2 wire, a flexible PVC jacket and fully molded ends for optimum performance.

Features
  • Smart Solution for UK Power Connections
  • Connects computers and peripherals to a grounded UK AC outlet
  • Ideal for traveling or replacing an old or lost cord
  • Features C13 connector on one end and BS-1363 UK plug on the other
  • 6 ft. long
  • Optimum Performa
  • Made with H05VV-F 3G 1.0mm wire
  • Flexible PVC jacket
  • Fully molded ends
  • 250V/10A rating (10A fuse)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items