P10518 BK001 - ALPHA WIRE - | Anixter
P10518 BK001 | ALPHA WIRE

ALPHA WIRE | P10518 BK001 | FIT-Wire-Management, Tubing, -20 to 105 Degrees, Self Extinguishing

  • Manufacturer # P10518 BK001
  • Anixter #APVC-105-18-02
Decimal: .042 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code: BLACK
Military Spec: MIL-I-631D
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Applications

Offering protection from flammability, high heat, abrasion, and chemicals. Alpha tubing has the size for your wire and cable routing needs.

Tech. Info & Standards

UL 198
MIL-I-631D
Type F
Form U
Subform Ua
Grade C
C
UL 224
TubingRatings

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items