P1056 BK002 - ALPHA WIRE - FIT Wire | Anixter
P1056 BK002 | ALPHA WIRE

ALPHA WIRE | P1056 BK002 | FIT Wire Management - Tubing, PVC, 500 FT , Black

  • Manufacturer # P1056 BK002
  • Anixter #APVC-105-6-0-500
Class: NO CLASS SPECIFIED
Decimal: .166 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code: BLACK
Military Spec: MIL-I-631D
RoHS Compliant: YES
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items