P19DR1US - HOFFMAN ENCLOSURES INC - Drawer/ | Anixter
P19DR1US | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | P19DR1US | Drawer/ Compartment, Rack Mtg, Size/Dims: 1Ux19.00, Material/Finish: Steel/LtGray

  • Manufacturer # P19DR1US
  • Anixter #653020
Description

Steel drawer for 19-in. rack-angle mounting mounts to the front surface of the rack angles. Integral steel box contains the drawer and protects surrounding internal equipment. Extends 13 in. (330 mm) on ball bearing slides. Front includes handle and ke y lock. Finish is RAL 7035 textured light-gray polyester powder paint. Mounting hardware is included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items