P24RP2UA - HOFFMAN ENCLOSURES INC - Panel, | Anixter
P24RP2UA | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | P24RP2UA | Panel, Rack Mounting, Size/Dims: 2Ux 24.00, Material/Finish: Alum. 6061T6

  • Manufacturer # P24RP2UA
  • Anixter #653068
Material: ALUMINUM
Description

Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-in.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong h oles positioned at EIA standard spacing. Mounting hardware is sold separately.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items