P24SH9 - HOFFMAN ENCLOSURES INC - Fixed | Anixter
P24SH9 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | P24SH9 | Fixed Shelf, 604x743mm, Size/Dims: fits 24 in Rack A, Material/Finish: Steel/LtGray

  • Manufacturer # P24SH9
  • Anixter #653081
Nema Rating: TYPE 4X
Description

Fixed Shelves mount to the front and back rack angles. The shelf is 14 gauge steel with adjustable 12 gauge steel supports. Adjustable to fit multiple-depth enclosures or rack angle placements. Entire assembly is finished with RAL 7035 textured light-g ray polyester powder paint. Load rating is 150 lb. (68 kg). Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items