PBRAA | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PBRAA | Adapter Brkt for RA Back Leg, Size/Dims: fits 19", 23", 24", Material/Finish: Steel/Zinc

  • Manufacturer # PBRAA
  • Anixter #653201
Description

Rack Angle Adapter Brackets mount to PROLINE Rack Angles. They bring out the rear leg mounting surface to allow traditional Rack Mount Slides (A16SL2U, sold separately) to be used. Fits 19-, 23- and 24-in. tapped or through-hole PROLINE Rack Angles. Ra ck Angle Adapter Brackets come in a quantity of four and are 14 gauge steel. They have a plated finish.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items