PC20A8SS - HOFFMAN ENCLOSURES INC - | Anixter
PC20A8SS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PC20A8SS | 20Control Compartment, Size/Dims: fits 800mm PC/SY, Material/Finish: SS Type 304

  • Manufacturer # PC20A8SS
  • Anixter #653210
Description

Reversible design provides 20-degree angled surface for mounting operator controls. Smaller angle maximizes mounting space available. The keyboard shelf is made of 14 gauge steel with RAL 7035 textured light-gray polyester powder paint or Type 304 brus hed stainless steel. Screw cover on the flat side allows easy access inside compartment. Screw cover has foam-in-place gasketing. Compartment is gasketed around the open rear surface to extend the UL and CSA rating to the control compartment interior. Ground stud and mounting hardware are included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items