PCC8 - HOFFMAN ENCLOSURES INC - Consolet | Anixter
PCC8 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PCC8 | Consolet Compartment, Size/Dims: fits 800mm wide, Material/Finish: Steel/LtGray

  • Manufacturer # PCC8
  • Anixter #653212
Description

Provides sealed compartment for keyboard storage or protection for controls. Hinged door allows easy access to compartment. Door support holds door open at 90 degrees. Two quarter-turn integral latches are incorporated into the front edge of steel comp artment doors. Foam-in-place gasket on door and gasket around open rear surface extend the UL and CSA rating to the consolet compartment interior. Compartment is Type 304 stainless steel or 14 gauge steel finished with RAL 7035 textured light-gray poly ester powder paint. Ground studs and mounting hardware are provided. The Flush Keylock (PSTLO) is available as an accessory.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items