PD-9501GI/DC | MICROSEMI

MICROSEMI | PD-9501GI/DC | INDUSTRIAL 1-PORT POE MIDSPAN 60W, DUAL DC INPUT PD-9501GI/DC

  • Manufacturer # PD-9501GI/DC
  • Anixter #781416
Design Features: FIXED PORT CONFIGURATION
No Exp Modules/Slots: 1-2
Number of Ports: 1-2
Power Cords: EMEA
Type of Device: HUB STANDALONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items