PD-9501GI/DCF - MICROSEMI - Single Port, 60W | Anixter
PD-9501GI/DCF | MICROSEMI

MICROSEMI | PD-9501GI/DCF | Single Port, 60W Industrial PoE Midspan

  • Manufacturer # PD-9501GI/DCF
  • Anixter #781416
Design Features: FIXED PORT CONFIGURATION
No Exp Modules/Slots: 1-2
Number of Ports: 1-2
Power Cords: EMEA
Type of Device: HUB STANDALONE
Description

The Microsemi PD-9501-GI/DC is a single port, high-power
solution for remote powering of current and emerging high
power indoor applications. Generating 60W, the 9501GI enables
remote power for a new range of applications including 802.11n
Access Pois, pan-tilt zoom (PTZ) cameras and other IP
terminals. It complies to IEEE 802.3at PoE standard and is
backward compatible to IEEE802.3af.

Features
  • IEEE 802.3at compliant - 60W output
  • Dual DC inputs 20-60VDC range
  • Industrial rated IP30
  • Extended temp range -40C to +75C
  • Plug and play installation
  • Supports 10/100/1000 Mbps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items