PD-9501GR/AC-EUR - MICROSEMI - 1-PORT HIGH | Anixter
PD-9501GR/AC-EUR | MICROSEMI

MICROSEMI | PD-9501GR/AC-EUR | 1-PORT HIGH POWER MIDSPAN, 60W10/100/1000BAST-T, AC INPUT PD-9501GR/AC-EUR

  • Manufacturer # PD-9501GR/AC-EUR
  • Anixter #832598
Design Features: FIXED PORT CONFIGURATION
Device Technology: 1000BASET
Number of Ports: 1-2
Power Cords: EMEA
Type of Device: HUB STANDALONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items