PD-POE EXTENDER | MICROSEMI

MICROSEMI | PD-POE EXTENDER | 1-port, Extends PoE range by additional 100m, 802.3af /802.3at output power

  • Manufacturer # PD-POE EXTENDER
  • Anixter #427377
Number of Ports: 1 PORT
Description

The PowerDsine PoE Extender is a cost effective way to extend the Ethernet network range beyond 100m, delivering both data and power to network devices such as WLAN Access Points and Network Cameras up to a distance of 200m while complying with IEEE PoE and Data standards. The PoE Extender supports 10/100/1000Mbps data rates and delivers 802.3at power levels, up to 25.5W. The PoE Extender does not require local power and is powered via the PoE input.

Features
  • Extended PoE installation range by additional 100m
  • Supports 10/100/1000Mbps data rates
  • Provides 802.3af power levels when powered by any 802.3at source
  • Provides 802.3at power levels when powered by PowerDsine 95xx Midspans
  • Extenders can be cascaded treach up to 500m
  • Cost effective installation - no need for local power
  • Plug and play installation - no configuration needed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items