PDP1 - HOFFMAN ENCLOSURES INC - Data Pocket, | Anixter
PDP1 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDP1 | Data Pocket, Size/Dims: 418x224x72mm, Material/Finish: Steel/LtGray

  • Manufacturer # PDP1
  • Anixter #653353
Type: DOOR HARDWARE
Description

Steel Data Pocket fastens to the bottom of the door. Finish is RAL 7035 textured light-gray polyester powder paint. Door Bar Grid Straps (purchased separately) must be used to change the vertical mounting position of the Data Pocket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items