PDS-104GO/AC/M-UK - MICROSEMI - PoE Managed | Anixter
PDS-104GO/AC/M-UK | MICROSEMI

MICROSEMI | PDS-104GO/AC/M-UK | PoE Managed Switch, 4 Port, 60W Per Port, AC Input, 10/100/1000Mbps, RJ45, 2.5A, 100-240VAC, UK

  • Manufacturer # PDS-104GO/AC/M-UK
  • Anixter #710639
Number of Outlets: 4
Type: STAND ALONE PDU
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items