PDS-EM-8100-25/AC-EUR | MICROSEMI

MICROSEMI | PDS-EM-8100-25/AC-EUR | 2.5G Multiplexer - Converting 2 x 1G Ports Into 2.5G Port With 30W PoE, AC Input, European Power Cord

  • Manufacturer # PDS-EM-8100-25/AC-EUR
  • Anixter #833675
Description

The PDS-EM-8100 PoE 2.5Gbps Multiplexer offers a compact and cost effective solution for 2.5Gbps devices installations such as WLAN access points, small cells and other IP terminal installations. The PDS-EM-8100 converts two copper 1Gbps ports to one p ort of copper 2.5Gbps, in addition the multiplexer provides PoE to the end device according to IEEE 802.3at up to 30W. The PDS-EM-8100 is un managed and it can be installed out of the box with zero configuration.

Features
  • IEEE 802.3at compliant
  • IEEE 802.3af backward compatible
  • Guaranteed output power - 30W
  • Supports 10/100/1000Base-T & 2.5GbE (NBASE-T)
  • Tested for 2.5Gbps NBASE-T rate
  • Safe: low power devices receive only the power they need
  • Compact design fits easily LAN Access Point and IP Cameras installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items