PDS146HF2 - HOFFMAN ENCLOSURES INC - Door, | Anixter
PDS146HF2 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDS146HF2 | Door, EMI/RFI Med P., Size/Dims: fits 1400x600mm, Material/Finish: Steel/LtGray

  • Manufacturer # PDS146HF2
  • Anixter #653355
Description

Steel doors are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC doors are finished with paint over plated surfaces. A removable door bar system is included on doors taller than 700 mm and wider than 400 m m. Optional data pockets, door stops, grounding kits and 180-degree hinges are available. Hinge side is reversible. A flush bezel latch operates the 3-point latching system. Doors for 700-mm frames have 2-point latching. Hidden hinges (130-degree swing ) permit attachment to the front or back of each enclosure frame. The use of a side-door adapter or a cable entry cabinet allows doors to be attached to the sides of the enclosure frame. Hinges have easy slide retained hinge pins. Door gasket is foam-i n-place urethane to provide a resilient, seamless seal. Two grounding studs are furnished. All mounting hardware is included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items