PDS46R - HOFFMAN ENCLOSURES INC - Door, | Anixter
PDS46R | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDS46R | Door, Upper Rear, Size/Dims: fits 407x600mm, Material/Finish: Steel/LtGray

  • Manufacturer # PDS46R
  • Anixter #653394
Type: DOOR HARDWARE
Description

Rear doors are side-hinged. The hinges are hidden and provide 130-degree door swing. Optional PROLINE 180-Degree Hinge Kit is available (see PROLINE Solid Rear Door Accessories in this section). Doors can be hinged from left or right. Door includes two -point latching with a flush slotted quarter-turn insert. Standard PROLINE handle and insert options are available for retrofit (see PROLINE Solid Rear Door Accessories in this section). Use PROLINE Frame Shelf or PROLINE Grid Straps to support the ope rator interface. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal. Covers are Type 304 stainless steel or 16 gauge steel finished with RAL 7035 textured light-gray polyester powder p aint.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items