PDS56FSS - HOFFMAN ENCLOSURES INC - Door, | Anixter
PDS56FSS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDS56FSS | Door, Upper Front, Size/Dims: fits 507/682x600mm, Material/Finish: SS Type 304

  • Manufacturer # PDS56FSS
  • Anixter #653398
Type: DOOR HARDWARE
Description

Solid 16 gauge steel doors are available with or without windows. Doors are hinged at lower edge and have quarter-turn latches. A stop arm assembly holds the door at 95 degrees (horizontal) from its closed position. Standard latch and insert options ar e available. Ground stud and mounting hardware are included. Seamless polyurethane foam-in-place gasket assures watertight and dust-tight seal. Window doors feature a maximum size .25-in.-thick polycarbonate window with a smoke-gray tint. Window is fie ld-replaceable. Finish is RAL 7035 textured light-gray polyester powder paint or Type 304 stainless steel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items