PDST86PCSS - HOFFMAN ENCLOSURES INC - Door, | Anixter
PDST86PCSS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDST86PCSS | Door, Upper Front, Size/Dims: fits 1600x600mm PC, Material/Finish: SS Type 304

  • Manufacturer # PDST86PCSS
  • Anixter #653431
Type: DOOR HARDWARE
Description

Doors fit on the upper front of the PC frame and are hinged on the left side. A 2-point latch system is operated by a Small Flush Bezel with tool-to-open insert located on the lower right side of the door. Other inserts and a Flush Swing Handle are als o available. Doors have foam-in-place gaskets and ground studs. Doors are finished with RAL 7035 textured light-gray RAL 7035 powder paint (except stainless steel). Noted sizes also available in stainless steel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items