PDU4PKIT - TRIPP LITE - Rear Support Rail | Anixter
PDU4PKIT | TRIPP LITE

TRIPP LITE | PDU4PKIT | Rear Support Rail Kit for Select Tripp Lite 1U ATS PDUs Mounted in 4-Post Racks and Rack Enclosures

  • Manufacturer # PDU4PKIT
  • Anixter #812665
Description

The PDU4PKIT Rear Support Rail Kit adds rear mounting support for select Tripp Lite 1U ATS PDUs in EIA-standard 4-post racks and rack enclosures. With sliding support rails attached to both the rack and the PDU, the PDU4PKIT allows the PDU to support h eavy plugs and power cables hanging from its rear panel without sagging under their weight. Front rail segments attach to compatible PDUs with included mounting screws. Rear rail segments attach to rack's vertical mounting rails with user-supplied cage nuts and mounting screws. The adjustable sliding rails are compatible with rack depth settings from 22.8 to 36 inches. The convenient rails also help one person mount the PDU without assistance from others. Works with Tripp Lite PDUMNH16HVAT, PDUMNH20 HVAT and other PDU models that specify compatibility.

Features
  • Adds Rear Support for Select Rack-Mounted 1U ATS PDUs
  • Allows the PDU to support heavy plugs and power cables hanging from its rear panel without sagging under their weight
  • Sliding support rails attach to both the PDU and the rack's rear vertical mounting rails
  • Compatible with EIA-standard 4-post racks and enclosures
  • Compatible with rack depth settings from 22.8 to 36 in.
  • Works with Tripp Lite
  • PDUMNH16HVAT, PDUMNH20HVAT and other PDU models that specify compatibility
  • Requires included and user-suied mounting hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items