PDUMH15HVAT - TRIPP LITE - 2-2.4kW | Anixter
PDUMH15HVAT | TRIPP LITE

TRIPP LITE | PDUMH15HVAT | 2-2.4kW Single-Phase ATS/Metered PDU, 200-240V Outlets (10 C13), 2 C14 Inlets, 3.6 m Cords, 1U Rack-Mount, TAA

  • Manufacturer # PDUMH15HVAT
  • Anixter #871847
Number of Outlets: 12
Type: RACK MOUNT PDU
Features
  • Primary and Secondary Inputs for Power Redundancy
  • Enables redundant power for network devices with non-redundant power supply configurations
  • Dual 3.6 m input cords with IEC-320 C14 plugs connect to separate primary and secondary single-phase power sources
  • 10 C13 outlets
  • Automatic Transfer Switching
  • Dynamic solid-state (TRIAC) automatic transfer switching
  • Switches to secondary power source if primary source fails or becomes unstable
  • 2-5 ms transfer time ensures uninterrupted operation of connecteduipment
  • Built-in processor monitors both sources and prevents switching if secondary source is unavailable or of lower quality than primary source
  • Digital Load Meter
  • Easy-to-read ammeter displays total current used by connected equipment
  • LED Indicato
  • Individual LEDs display outlet on/off status and input power status on primary and secondary inputs
  • Advanced Network Monitoring Options
  • Built-in card slot accommodates SNMPWEBCARD and WEBCARDLX accessories (sold separately)
  • Optional cards create a itched PDU by allowing remote access for power monitoring, configuration, outlet control and notification via web browser, SSH, telnet or SNMP
  • Mounts Horizontally in 1U of Rack Space
  • Compatible with EIA-standard 19 in. racks
  • TAA-Compliant
  • Compliant wh the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items