PDUMH15HVATNET - TRIPP LITE - 2-2.4kW | Anixter
PDUMH15HVATNET | TRIPP LITE

TRIPP LITE | PDUMH15HVATNET | 2-2.4kW Single-Phase ATS/Switched PDU, 200-240V Outlets (10 C13), 2 C14 Inlets, 3.6 m Cords, 1U Rack-Mount, TAA

  • Manufacturer # PDUMH15HVATNET
  • Anixter #871848
Number of Outlets: 12
Type: RACK MOUNT PDU
Features
  • Primary and Secondary Inputs for Power Redundancy
  • Provides remote power monitoring and enables redundant power for network devices with non-redundant power supply configurations
  • Dual 3.6 m input cords with IEC-320 C14 plugs connect to separate primary and secondary single-phase power sources
  • 8 switched and 2 unswitched C13 outlets
  • Automatic Transfer Switching
  • Dynamic solid-state (TRIAC) automatic transfer switching
  • Switches to secondary power source if primary source fails or becomes unstable
  • 2-5 transfer time ensures uninterrupted operation of connected equipment
  • Built-in processor monitors both sources and prevents switching if secondary source is unavailable or of lower quality than primary source
  • Digital Load Meter
  • Easy-to-read ammeter diplays total current used by connected equipment
  • LED Indicators
  • Individual LEDs display outlet on/off status and input power status on primary and secondary inputs
  • Advanced Network Monitoring
  • Built-in Ethernet network interface allows remote access fopower monitoring, configuration, control and notification via web browser, SSH, telnet or SNMP
  • Optional ENVIROSENSE module (sold separately) monitors temperature and humidity
  • Broad Communications Compatibility
  • Supports HTTP, HTTPS, PowerAlert, SMTP, NMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP and NTP protocols
  • Mounts Horizontally in 1U of Rack Space
  • Compatible with EIA-standard 19 in. racks
  • TAA-Compliant
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items