PDUMH32HVAT | TRIPP LITE

TRIPP LITE | PDUMH32HVAT | TAA-Compliant 7.4kW Single-Phase ATS/Metered PDU, 230V Outlets (16 C13 & 2 C19), 2 IEC 309 32A Blue Cords, 2U Rack-Mount

  • Manufacturer # PDUMH32HVAT
  • Anixter #812671
Description

The PDUMH32HVAT 7.4kW Single-Phase 230V ATS/Switched PDU provides remote power monitoring and enables redundant power for network devices with non-redundant power supply configurations. Ideal for data centers and server rooms, it mounts in 2U of space in EIA-standard racks and features 18 outlets (16 C13 and two C19) in two load banks, each bank protected by a 20A circuit breaker.Dual 3-meter input cords with IEC309 32A Blue (2P+E) plugs connect to separate primary and secondary single-phase 230V po wer sources. The PDU constantly evaluates the power quality of both input sources. Dynamic solid-state (TRIAC) automatic transfer switching allows the PDU to switch to the secondary source within 1-5 milliseconds should the primary source fail or becom e unstable to ensure your connected equipment operates without interruption. Multifunction digital display with LED indicators reports output current, voltage, power factor and kW loading information.

Features
  • Primary and Secondary Inputs for Power Redundancy
  • Provides power monitoring and enables redundant power for network devices with non-redundant power supply configurations
  • Dual 3m input cords with IEC 309 32A Blue (2P+E) plugs connect to separate primary and secondary single-phase power sources
  • Automatic Transfer Switching
  • Dynamic solid-state (TRIAC) automatic transfer switching
  • Switches to secondary power source if primary source fails or becomes unstable
  • 1-5 ms transfer time ensures uninterruptedperation of connected equipment
  • Built-in processor monitors both sources and prevents switching if secondary source is unavailable or of lower quality than primary source
  • Multifunction Digital Display
  • Front-panel digital display with LED indicators reorts output current, voltage and kW loading information
  • 20A Circuit Breakers
  • Protect each of 2 single-phase output banks
  • Front-panel LED indicates when breaker has tripped
  • Cord Retention Brackets
  • Secures equipment power cords to reduce cable clutterd increase accessibility to connected components
  • Mounts Horizontally in 2U of Rack Space
  • Compatible with EIA-standard 19 in. 4-post racks and rack enclosures
  • TAA-Compliant
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchas
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items