PDUMH32HVATNET - TRIPP LITE - TAA-Compliant | Anixter
PDUMH32HVATNET | TRIPP LITE

TRIPP LITE | PDUMH32HVATNET | TAA-Compliant 7.4kW Single-Phase ATS/Switched PDU, 230V Outlets (16 C13 & 2 C19), 2 IEC309 32A Blue Cords, 2U Rack-Mount

  • Manufacturer # PDUMH32HVATNET
  • Anixter #812672
Description

The PDUMH32HVATNET 7.4kW Single-Phase 230V ATS/Switched PDU provides remote power monitoring and enables redundant power for network devices with non-redundant power supply configurations. Ideal for data centers and server rooms, it mounts in 2U of spa ce in EIA-standard racks and features 18 switched outlets (16 C13 and two C19) in two load banks, each bank protected by a 20A circuit breaker.Dual 3-meter input cords with IEC309 32A Blue (2P+E) plugs connect to separate primary and secondary single-p hase 230V power sources. The PDU constantly evaluates the power quality of both input sources. Dynamic solid-state (TRIAC) automatic transfer switching allows the PDU to switch to the secondary source within 1-5 milliseconds should the primary source f ail or become unstable to ensure your connected equipment operates without interruption.Built-in Ethernet network interface allows remote access to the PDU for power monitoring, configuration, control and notifications via web browser, SSH, telnet or S NMP. Provides real-time load/current data with billing-grade accuracy (+/- 1 percent). Supports user-programmable startup of outlets in any order or interval to ensure network items are turned on in the proper sequence and reliably discovered. Digital LED display indicates power availability, voltage, source A/B input status, output load and power factor, as well as temperature and humidity with the optional ENVIROSENSE module (sold separately).

Features
  • Primary and Secondary Inputs for Power Redundancy
  • Provides remote power monitoring and enables redundant power for network devices with non-redundant power supply configurations
  • Dual 3m input cords with IEC309 32A Blue (2P+E) plugs connect to separate primary and secondary single-phase power sources
  • Automatic Transfer Switching
  • Dynamic solid-state (TRIAC) automatic transfer switching
  • Switches to secondary power source if primary source fails or becomes unstable
  • 1-5 ms transfer time ensures uninterpted operation of connected equipment
  • Built-in processor monitors both sources and prevents switching if secondary source is unavailable or of lower quality than primary source
  • Multifunction Digital LED Display
  • Reports source A and source B input powe status and other information, including power availability, line voltage, frequency, amps, kilowatts and power factor
  • Advanced Network Monitoring
  • Built-in Ethernet network interface allows remote access for power monitoring, configuration, control and notification via web browser, SSH, telnet or SNMP
  • Real-time load/current data with billing-grade accuracy (+/- 1 percent)
  • Automated alerts help prevent accidental overloads, power loss and downtime
  • Optional temperature sensor (sold separately) monitos temperature and humidity
  • Broad Communications Compatibility
  • Supports HTTP, HTTPS, PowerAlert, SMTP, SNMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP and NTP
  • 20A Circuit Breakers
  • Protect each of 2 single-phase output banks
  • Front-panel LED indtes when breaker has tripped
  • Cord Retention Brackets
  • Secures equipment power cords to reduce cable clutter and increase accessibility to connected components
  • Mounts Horizontally in 2U of Rack Space
  • Compatible with EIA-standard 19 in. 4-post racks andack enclosures
  • TAA-Compliant
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items