PDUMNH16HVAT - TRIPP LITE - 3.7kW | Anixter
PDUMNH16HVAT | TRIPP LITE

TRIPP LITE | PDUMNH16HVAT | 3.7kW Single-Phase 230V ATS/Monitored PDU, IEC309 16A Blue Outlet, 2 IEC309 16A Blue Inputs, 1U Rack-Mount

  • Manufacturer # PDUMNH16HVAT
  • Anixter #780483
Number of Outlets: OTHER
Description

The PDUMNH16HVAT 3.7kW Single-Phase 230V ATS/Monitored PDU provides remote power monitoring and enables redundant power for network devices with non-redundant power supply configurations. Ideal for data centers and server rooms, it mounts in 1U of spac e in EIA-standard 19-inch racks and has an IEC309 16A Blue outlet for connecting a single device or a 0U 230V vertical PDU with IEC309 16A Blue plug.

Dual 3.05 m (10-ft.) input cords with IEC309 16A Blue plugs connect to separate primary and secondary single-phase power sources, including out-of-phase sources. The PDU constantly evaluates the power quality of both input sources. Dynamic solid-state (TRIAC) automatic transfer switching allows the PDU to switch to the secondary source within 1-5 mil liseconds if the primary source fails or becomes unstable to ensure connected equipment remains powered.

Built-in Ethernet network interface allows remote access to the PDU for power monitoring, configuration, control and notifications via web browser, SSH, telnet or SNMP. Provides real-time load/current data with billing-grade accuracy (+/- 1 percent). Tiered access privileges allow both an administrator and a guest to log in. Automated alerts help prevent overloads, power loss and downtime. Digit al display with LEDs indicates power availability, voltage, input status for both power sources, output load and power factor, as well as temperature and humidity conditions with the optional ENVIROSENSE module (sold separately).

Package Includes:
PDMNH16HVAT 3.7kW Single-Phase 230V ATS/Monitored PDU
Rack-mounting brackets
Owner's manual

Features
  • Primary and Secondary Inputs for Power Redundancy
  • Offers remote power monitoring and enables redundant power for network devices with non-redundant power supply configurations
  • IEC309 16A Blue (2P+E) inputs with 10 ft. cords connect to separate primary and secondary single-phase power sources
  • Fault-tolerant, hot-swappable UPS protection when used with single UPS; fully redundant UPS protection when each cord is connected to a separate UPS
  • Built-In IEC309 16A Blue Outlet
  • Powers a single device or indrectly powers equipment through a 0U 230V PDU with IEC309 16A Blue input (sold separately)
  • Automatic Transfer Switching
  • Dynamic solid-state (TRIAC) automatic transfer switching
  • Switches to secondary power source if primary source fails or becomes unstble
  • 1-5 ms transfer time ensures uninterrupted operation of connected equipment
  • Built-in processor monitors power sources and prevents switching if secondary source is unavailable or of lower quality than primary source
  • Multifunction Digital Display wth LEDs
  • Reports input status for primary and secondary power sources, power availability, line voltage, frequency, amps, kilowatts and power factor
  • Advanced Network Monitoring
  • Built-in Ethernet network interface allows full remote access for power montoring, configuration, control and notifications via web browser, SSH, telnet or SNMP
  • Real-time load/current data with billing-grade accuracy (+/- 1 percent)
  • Tiered access privileges allow both an administrator and guest to log in
  • Optional ENVIROSENSEmodule (sold separately) monitors temperature and humidity
  • Broad Communications Compatibility
  • Supports HTTP, HTTPS, PowerAlert Network Management System, SMTP, SNMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP and NTP
  • 10/100 Mbps auto-sensing forcommunication with 10/100 Base-T networks
  • Mounts Horizontally in 1U of Rack Space
  • Compatible with EIA-standard 19 in. 4-post racks and rack enclosures
  • Optional PDU4PKIT rail kit (sold separately) adds rear mounting support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items