PDW146 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDW146 | Window Door, Polycarbonate, Size/Dims: fits 1400x600mm, Material/Finish: Alum/paint

  • Manufacturer # PDW146
  • Anixter #653435
Material: ALUMINUM
Description

Window Doors can be used on the front or rear of PROLINE frames to provide viewing of electronic equipment. PROLINE Window Doors are designed around a mild steel profile. They have 140-degree hidden hinges and a flush bezel latch that operates a 3-poin t latching mechanism (doors for 700-mm frames have 2-point latching). Doors have either a smoke-gray tinted polycarbonate or a clear safety glass window; 180-degree hinges are available (order separately).

Features
  • Install easily on front or rear of enclosure frame; can be hinged on left or right
  • Have two grounding brackets with RAL 7035 gray textured polyester powder paint finish (except stainless steel)
  • Have foam-in-place urethane gaskets for door and window to provide optimum sealing
  • Have a .25-in.-thick window that provides maximum protection and viewing area
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items