PDWT86PC - HOFFMAN ENCLOSURES INC - Window | Anixter
PDWT86PC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDWT86PC | Window Door, Upper Front, Size/Dims: fits 1600x600mm PC, Material/Finish: Steel/LtGray

  • Manufacturer # PDWT86PC
  • Anixter #653481
Type: DOOR HARDWARE
Description

Window Doors fit on the upper front of the PC frame and are hinged on the left side. A 2-point latch system is operated by a Small Flush Bezel with tool-to-open insert located on the lower right side of the door. Other inserts and a Flush Swing Handle are also available. Doors have .25-in.-thick clear safety glass windows, foam-in-place gaskets for an effective seal and a finish of RAL 7035 textured light-gray polyester powder paint (except stainless steel). Noted sizes also available in stainless s teel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items