PE08-02T-M - EXACQ - Network Video Recorder, | Anixter
PE08-02T-M | EXACQ

EXACQ | PE08-02T-M | Network Video Recorder, Desktop, All-in-One, IP PoE Server, 8-IP Camera, 8 PoE Class 2 IP Camera Port, 40 Mbps Storage Rate, 12 VDC, 7.5A, 60 Watt PoE, 2 TB

  • Manufacturer # PE08-02T-M
  • Anixter #814238
Capacity: 8 CHANNEL
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Storage Capacity: 1 TERABYTE
Type: APPLIANCE
Description

Web/mobile software pre-installed with 3 years of software upgrades and hardware warranty with Linux 14.04 OS.

Must be a reseller to purchase this product.

Features
  • No External Ethernet Switch Required
  • All-in-One Recorder
  • Easiest to Quote, Install and Service
  • Camera Power Management
  • Easy Connect
  • View Video Anywhere with Free Client Software
  • RoHS 2002/95/EC Compliant
Tech. Info & Standards

UL, UL (Canada and US), CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items