PE08-12T-LC - EXACQ - Network Video | Anixter
PE08-12T-LC | EXACQ

EXACQ | PE08-12T-LC | Network Video Recorder, Desktop, Ubuntu Linux 14.04, PoE+ 120 Watt IP Camera Port, 150 Mbps Storage, 12 TB, With 8 IP License

  • Manufacturer # PE08-12T-LC
  • Anixter #667537
Capacity: 8 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 12 TERABYTES
Type: SERVER
Description

8 exacqVision START IP licenses, server, client, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Linux 14.04, HDMI, VGA, GB client network NIC, 8 USB 2.0. Keyboard and mouse included.

Must be a reseller to purchase this product.

Features
  • Cost-Effective
  • Unlimited Scalability
  • UNA Desktop Recorder with 8 PoE+ IP Camera Ports
  • Keyboard and Mouse Included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items