PFSY1666 - HOFFMAN ENCLOSURES INC - Modular | Anixter
PFSY1666 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PFSY1666 | Modular Frame, SY Style, Size/Dims: 1600x600x600mm, Material/Finish: Steel/LtGray

  • Manufacturer # PFSY1666
  • Anixter #653650
Features
  • This enclosure is designed to protect many industrial operator interface systems. Two separate compartments within the enclosure can be used to protect panel- or rack-mounted control systems, operator interface packages and a variety of other electroni c control components.
  • The top compartment is open and can accommodate a variety of front cover and door options
  • Internal grid straps are factory-installed in top compartment to provide support for operator interfaces
  • The bottom door is hinged on the lft and has an attractive keylocking flush swing handle
  • The solid rear door permits rear access to equipment and wiring and includes a keylocking pushbutton handle
  • Standard external components include solid sides, solid top and a 100-mm solid base
  • Orde cover, door or window door for top front to complete the enclosure. See Accessories tab.
  • Solid covers with pre-fabricated operator interface cutouts are available; consult Hoffman for ordering information.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items