PGH1S13 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PGH1S13 | Grid Straps, 1 hole wide (2), Size/Dims: 1142x25mm, Material/Finish: Steel/zinc

  • Manufacturer # PGH1S13
  • Anixter #653660
Description

Grid Straps are 14 gauge plated steel. They are provided with specially designed rectangular holes to allow the use of cage nuts or front-loading cage nuts. Mounting holes are provided on 25-mm centers. Grid Straps are available with either 1 row or 3 rows of holes and are furnished in pairs. Mounting hardware to attach Grid Straps to the frame or to other Grid Straps is included.

Features
  • Can be mounted vertically between horizontally mounted Grid Straps
  • Can be mounted front-to-back horizontally across the bottom or sides of the PROLINE frame
  • Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the PROLINE frame
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items