PGLD12105DC - HOFFMAN ENCLOSURES INC - Desk | Anixter
PGLD12105DC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PGLD12105DC | Desk Console, 1 Dr, Single Access, Size/Dims: 1200x1000x500mm, Material/Finish: Steel/LtGray

  • Manufacturer # PGLD12105DC
  • Anixter #653686
Description

The PROLINE Gold Series Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. The console also provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory.

Features
  • 14 gauge steel body
  • 14 and 16 gauge steel doors
  • 25-degree sloped top
  • Seams continuously welded and ground smooth
  • Top door prop allows for single-handed operation
  • Built-in top door handle
  • Quarter-turn latches hold top door securely closed
  • PROLINE lng system and keylocking swing handles on front doors and on rear doors of dual-access enclosures
  • Internal rails on dual-access enclosures facilitate mounting of PROLINE internal components
  • Full access provides maximum mounting space and easy access to interior components
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items