PGLD12165DC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PGLD12165DC | Desk Console, 2 Dr, Single Access, Size/Dims: 1200x1600x500mm, Material/Finish: Steel/LtGray

  • Manufacturer # PGLD12165DC
  • Anixter #653689
Description

The PROLINE Gold Series Double-Bay Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. With front and rear doors fo r easy access, the console provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory.

Features
  • Caster Kit Industrial Corrosion Inhibitors Thermoplastic Data Pocket Compact Cooling Fans Grid Straps Flush Swing Handles Key Inserts 19-in. Rack Angles Touch-Up Paint
  • Finish is RAL 7035 textured light-gray polyester powder paint.
  • The PROLINE Gold Series Double-Bay Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. With front and rear doors for easy access, the co nsole provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items