PGLD14126CWS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PGLD14126CWS | Computer Workstation Encl., Size/Dims: 1400x1200x600mm, Material/Finish: Steel/LtGray

  • Manufacturer # PGLD14126CWS
  • Anixter #653693
Description

The PROLINE Gold Series Computer Workstation is a full-featured, off-the-shelf solution for protecting PC computer systems. Made with sturdy unibody construction, the enclosure accommodates a complete range of accessories.

Features
  • 14 gauge steel body
  • 14 and 16 gauge steel doors and covers
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket on all doors and covers
  • Smoke gray 0.25-in.-thick polycarbonate window on upper front door
  • Quarter-turn latches on ur front door for 1400-mm high cabinets
  • PROLINE latching system and keylocking swing door handles on upper front door for 1600- and 1800-mm high cabinets
  • Solid lower front and full rear doors with keylocking swing door handles
  • Internal rails facilitatemounting of PROLINE internal components
  • Options include solid upper front door and solid front and rear covers with screw fasteners
  • Full rear opening provides maximum mounting space and easy access to interior components
  • Optional partial subpanel
  • Hins on bottom for 1400-mm enclosures
  • Solid centerpost on front for 1200-mm enclosures
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items