PLCF1YZ | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PLCF1YZ | Purge/Press, Leak Comp, Flush, Tp YZ, Size/Dims: 4-8 bar, <60 cu ft, Material: SS Type 316

  • Manufacturer # PLCF1YZ
  • Anixter #653802
Features
  • All exterior components are 316 stainless steel or corrosion-resistant composite
  • Space-saving flush or exterior mounted models available
  • Local visual indicators provide system status
  • Leak compensation models are equipped with rapid purge valve and visal purge status indicator
  • All models utilize dry, clean inert gas supply of 60 PSI (4 bar) to 115 PSI (8 bar)
  • Ambient operating temperature -4F (-20C) to 131F (55C)
  • Type X models provide automatic purge cycle and 4PNO/20A/440V AC power contactor with 15 V AC or 230 V AC coil
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items