PLM28G28 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PLM28G28 | ADAPTOR PLENUM, Size/Dims: 28.50x17.00x1.50, Material: Steel, Finish: Lt Gray

  • Manufacturer # PLM28G28
  • Anixter #653818
Type: AIRFLOW/THERMAL MANAGEMENT
Description

When existing air conditioners are damaged or have reached end-of-life, EASY SWAP Adaptor Plenums provide a quick and easy means for attaching newer Hoffman air conditioners to the cut-out left on the enclosure.

Features
  • No modification of the enclosure required - designed to match the enclosure cut-out and mounting holes of the air conditioner being replaced
  • Plenum design allows for optimum air flow (vs. a flat plate that can block the air intake and air outtake left by the older air conditioner)
  • Gasket included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items