PMCL622 - PELCO - 22" LED Backlit 1080p | Anixter
PMCL622 | PELCO

PELCO | PMCL622 | 22" LED Backlit 1080p Resolution Security Display

  • Manufacturer # PMCL622
  • Anixter #813998
Monitor Type: LED
Size In: 22 INCHES
Description

Must be a reseller to purchase this product.

Features
  • HDMI Digital Plus VGA BNC Analog Inputs
  • Bright LED Illuminated Panel with Ultra Wide 178 Degree Viewing Angle
  • Built-In Stereo Speaker and Audio Amplifier
  • Included Desk Stand is Easily Removable for 75 MM VESA Mounting
  • Power Cord and VGA Cables Includ
  • Auto-on when VGA or HDMI DVR/NVR Video is Detected
  • On-Screen Display (OSD) Language English Spanish German
  • French Italian and Chinese
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items