PMCL643 - PELCO - LED Monitor, Full High | Anixter
PMCL643 | PELCO

PELCO | PMCL643 | LED Monitor, Full High Definition, 43" Backlight, 1920 x 1080 Resolution, 1200:1 Contrast Ratio, 16:9 Aspect Ratio, 100 to 240 Volt AC, 55 Watt, 60 Hertz, With Wall Mount

  • Manufacturer # PMCL643
  • Anixter #824876
Monitor Type: LED
Options: BOTH AUDIO/VIDEO
Resolution: 1920 X 1080
Description

Must be a reseller to purchase this product.

Features
  • HDMI Digital Plus VGA BNC Analog Input
  • Bright LED Illuminated Panel with Ultra Wide (178 Degree) Viewing Angle
  • Built-In Stereo Speaker and Audio Amplifier
  • Auto-On When VGA or HDMI DVR/NVR Video is Detected
  • On-Screen Display (OSD) Language
  • English Spsh
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items