PMCL655 - PELCO - LED Monitor, Full High | Anixter
PMCL655 | PELCO

PELCO | PMCL655 | LED Monitor, Full High Definition, 100 to 240 VAC, 120 Watt, 1920 x 1080 Pixel, 3000:1 Contrast Ratio, 49.2" Length x 2.53" Width x 28.97" Height, Wall Mount

  • Manufacturer # PMCL655
  • Anixter #824878
Monitor Type: LED
Options: BOTH AUDIO/VIDEO
Resolution: 1920 X 1080
Size In: 55 INCHES
Description

Must be a reseller to purchase this product.

Features
  • Full High Definition 1920 x 1080 Resolution
  • HDMI Digital Plus VGA, BNC Analog Inputs
  • OSD Menu Selection of 16:9 Widescreen or 4:3 SD Aspect Ratio
  • Bright LED Illuminated Panel with Ultra Wide (178 Deg) Viewing Angle
  • Built-In Stereo Speakers (8-Inch x Inch) and Audio Amplifier
  • Standard 400 x 200 MM VESA Mounting
  • Power Cord and VGA Cables Included
  • Auto-on When VGA or HDMI DVR/NVR Video is Detected
  • On-Screen Display Languages English, Spanish, German, French, Italian and Chinese
Tech. Info & Standards

ISO 9001

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items